- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 108 mm Housing Length
- 42.2 mm Bearing Width
- Cast Iron Housing Material
| Lubricant | Grease |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron |
| Bearing Width | 42.2 mm |
| Bore Type | Round Bore |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Housing Length | 108 mm |
| Type | Bearing Unit |
| O.D. | 108 mm |
| I.D. | 30 mm |
| Seal Type | Non-Contact Seals |
| Sealing | Seal & Flinger On Both Sides |
| Weight | 2.454 LB |
| EAN or UPC | 7316571382623 |

