- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 108 mm Housing Length
- 42.2 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| Shaft Dia. | 30 mm |
| Seal Type | Contact Seals |
| I.D. | 30 mm |
| Housing Material | Cast Iron |
| O.D. | 108 mm |
| Bearing Width | 42.2 mm |
| Flange Style | Square |
| Housing Length | 108 mm |
| Lubricant | Grease |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Sealing | 2-Rubber Flingers |
| Weight | 2.498 LB |
| EAN or UPC | 7316570161588 |

