- Flanged Bearing Unit
- 40 mm Shaft Diameter
- 130 mm Housing Length
- 46.4 mm Bearing Width
- Cast Iron Housing Material
| I.D. | 40 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 130 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Bearing Width | 46.4 mm |
| Seal Type | Non-Contact Seals |
| Housing Length | 130 mm |
| Type | Bearing Unit |
| Weight | 4.162 LB |
| EAN or UPC | 7316571382555 |

