- Flanged Bearing Unit
- 40 mm Shaft Diameter
- 130 mm Housing Length
- 46.4 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Setscrew locking
- Narrow inner ring
- M-seal
| Sealing | 2-Rubber Flingers |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| I.D. | 40 mm |
| Housing Length | 130 mm |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Bearing Width | 46.4 mm |
| O.D. | 130 mm |
| Type | Bearing Unit |
| Flange Style | Square |
| Weight | 4.195 LB |
| EAN or UPC | 7316570697056 |

