- Flanged Bearing Unit
- 55 mm Shaft Diameter
- 162 mm Housing Length
- 67.4 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Relubrication Feature | With |
| Sealing | Without |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Bearing Width | 67.4 mm |
| Flange Style | Square |
| Type | Bearing Unit |
| O.D. | 162 mm |
| Housing Length | 162 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Shaft Dia. | 55 mm |
| Weight | 7.677 LB |
| EAN or UPC | 7316570465549 |

