- Flanged Bearing Unit
- 44.45 mm Shaft Diameter
- 137 mm Housing Length
- 54.2 mm Bearing Width
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Sealing | Seal & Flinger On Both Sides |
| Housing Length | 137 mm |
| Bearing Width | 54.2 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Type | Bearing Unit |
| Seal Type | Non-Contact Seals |
| Shaft Dia. | 1.75 in |
| O.D. | 137 mm |
| I.D. | 44.45 mm |
| Weight | 5.011 LB |
| EAN or UPC | 7316571381244 |

