- Flanged Bearing Unit
- 35 mm Shaft Diameter
- 118 mm Housing Length
- 50.4 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Lubricant | Grease |
| I.D. | 35 mm |
| Housing Length | 118 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Sealing | Without |
| Bearing Width | 50.4 mm |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| O.D. | 118 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Style | Square |
| Weight | 3.114 LB |
| EAN or UPC | 7316570148244 |

