- Flanged Bearing Unit
- 45 mm Shaft Diameter
- 137 mm Housing Length
- 54.2 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Bearing Type | Ball Bearing |
| Length Through Bore | 49.2 mm |
| O.D. | 137 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Relubrication Feature | With |
| Shaft Dia. | 45 mm |
| Bolt Circle Dia. | 148.4924 mm |
| Duty | Normal-Duty |
| Bore Type | Round Bore |
| Flange Thickness | 14 mm |
| Bearing Width | 54.2 mm |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Type | Bearing Unit |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Housing Height | 137 mm |
| Bolt Hole Spacing | 105 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Housing Length | 137 mm |
| Sealing | 2-Plain Flingers |
| I.D. | 45 mm |
| Flange Style | Square |
| Housing Width | 137 mm |
| Lubricant | Grease |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Weight | 4.601 LB |
| EAN or UPC | 7316577069139 |

