- Flanged Bearing Unit
- 50 mm Shaft Diameter
- 143 mm Housing Length
- 60.7 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 4 3/8 in |
| Bore Type | Round Bore |
| Style | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| O.D. | 143 mm |
| Housing Length | 143 mm |
| Housing Height | 60.7 mm |
| Type | Bearing Unit |
| Bolt Circle Dia. | 6 3/16 in |
| Shaft Dia. | 50 mm |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Sealing | Without |
| Flange Style | Square |
| End Type | Open End |
| Housing Construction | One Piece |
| I.D. | 50 mm |
| Length Through Bore | 51.6 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Bearing Type | Ball Bearing |
| Bearing Width | 60.7 mm |
| Lubricant | Grease |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Flange Thickness | 15 mm |
| Lubrication | Relubricatable |
| Weight | 5.104 LB |
| EAN or UPC | 7316577043184 |

