- Flanged Bearing Unit
- 25 mm Shaft Diameter
- 115 mm Housing Length
- 35.8 mm Bearing Width
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Seal Type | Contact Seals |
| I.D. | 25 mm |
| Lubricant | Grease |
| Relubrication Feature | With |
| Bearing Width | 35.8 mm |
| Housing Length | 115 mm |
| Shaft Dia. | 25 mm |
| Type | Bearing Unit |
| Sealing | 2-Plain Flingers |
| Flange Style | Round |
| Weight | 2.26 LB |
| EAN or UPC | 7316577758149 |

