- Flanged Bearing Unit
- 40 mm Shaft Diameter
- 145 mm Housing Length
- 51.7 mm Bearing Width
- Cast Iron Housing Material
| Shaft Dia. | 40 mm |
| Sealing | 2-Plain Flingers |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| O.D. | 145 mm |
| Flange Style | Round |
| Housing Length | 145 mm |
| I.D. | 40 mm |
| Bearing Width | 51.7 mm |
| Type | Bearing Unit |
| Weight | 4.464 LB |
| EAN or UPC | 7316570380637 |

