- Flange Unit
| Pitch Dia. | 3.071 in, 78 mm |
| Relubrication Hole | With |
| Housing Width | 1.004 in, 25.5 mm |
| Bolt Hole Type | Plain |
| No. of Bolt Holes | 4 |
| Grease Fitting | With |
| Flanged Housing Type | Round |
| Housing Material | Cast Iron |
| Housing Type | Flange |
| Spherical Seating Diameter | 1.85 in, 47 mm |
| Weight | 1.199 LB |
| EAN or UPC | 7316570442014 |

