- Flange Unit
| Housing Material | Cast Iron |
| Flanged Housing Type | Round |
| Pitch Dia. | 6.299 in, 160 mm |
| Relubrication Hole | With |
| Grease Fitting | With |
| Housing Width | 1.89 in, 48 mm |
| Housing Type | Flange |
| No. of Bolt Holes | 4 |
| Bolt Hole Type | Plain |
| Spherical Seating Diameter | 4.331 in, 110 mm |
| Weight | 7.782 LB |
| EAN or UPC | 7316570725483 |

