- Flanged Bearing Unit
- 60 mm Shaft Diameter
- 195 mm Housing Length
- 68.7 mm Bearing Width
- Cast Iron Housing Material
| O.D. | 195 mm |
| Type | Bearing Unit |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Housing Length | 195 mm |
| I.D. | 60 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 60 mm |
| Bearing Width | 68.7 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Flange Style | Round |
| Relubrication Feature | With |
| Sealing | 2-Plain Flingers |
| Weight | 11.22 LB |
| EAN or UPC | 7316570415490 |

