- Flanged Bearing Unit
- 65 mm Shaft Diameter
- 205 mm Housing Length
- 72.9 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Housing Length | 205 mm |
| Relubrication Feature | With |
| Shaft Dia. | 65 mm |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| O.D. | 205 mm |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Seal Type | Contact Seals |
| Flange Style | Round |
| Bearing Width | 72.9 mm |
| Weight | 13.091 LB |
| EAN or UPC | 7316570157666 |

