- Flanged Bearing Unit
- 100 mm Shaft Diameter
- 265 mm Housing Length
- 110.1 mm Bearing Width
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Type | Bearing Unit |
| I.D. | 100 mm |
| Flange Style | Square |
| Lubricant | Grease |
| Relubrication Feature | With |
| Bearing Width | 110.1 mm |
| Seal Type | Contact Seals |
| Housing Length | 265 mm |
| O.D. | 265 mm |
| Sealing | 2-Plain Flingers |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Shaft Dia. | 100 mm |
| Weight | 30.424 LB |
| EAN or UPC | 7316570307634 |

