- Flanged Bearing Unit
- 40 mm Shaft Diameter
- 130 mm Housing Length
- 51.2 mm Bearing Width
- Cast Iron Housing Material
| I.D. | 40 mm |
| Housing Length | 130 mm |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Flange Style | Square |
| Sealing | 2-Plain Flingers |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Bearing Width | 51.2 mm |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Weight | 4.098 LB |
| EAN or UPC | 7316570152593 |

