- Flange Unit
| Grease Fitting | With |
| Bolt Hole Type | Plain |
| Housing Width | 1.339 in, 34 mm |
| Flanged Housing Type | Square |
| No. of Bolt Holes | 4 |
| Center Distance of Bolt Holes | 3.622 in, 92 mm |
| Housing Material | Cast Iron |
| Relubrication Hole | With |
| Housing Type | Flange |
| Spherical Seating Diameter | 2.835 in, 72 mm |
| Weight | 2.006 LB |
| EAN or UPC | 7316571146102 |

