- Flange Unit
| Grease Fitting | With |
| Relubrication Hole | With |
| Housing Material | Cast Iron |
| Bolt Hole Type | Plain |
| Housing Type | Flange |
| Housing Width | 2.146 in, 54.5 mm |
| Center Distance of Bolt Holes | 6.496 in, 165 mm |
| No. of Bolt Holes | 4 |
| Flanged Housing Type | Square |
| Spherical Seating Diameter | 5.512 in, 140 mm |
| Weight | 9.689 LB |
| EAN or UPC | 7316570141733 |

