- Flanged Bearing Unit
- 70 mm Shaft Diameter
- 193 mm Housing Length
- 76.1 mm Bearing Width
- Cast Iron Housing Material
| Bearing Width | 76.1 mm |
| Housing Length | 193 mm |
| Shaft Dia. | 70 mm |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| O.D. | 193 mm |
| I.D. | 70 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Flange Style | Square |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| Weight | 12.478 LB |
| EAN or UPC | 7316570574760 |

