- Flanged Bearing Unit
- 80 mm Shaft Diameter
- 208 mm Housing Length
- 84.3 mm Bearing Width
- Cast Iron Housing Material
| Bore Type | Round Bore |
| O.D. | 208 mm |
| Sealing | 2-Plain Flingers |
| Flange Style | Square |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Type | Bearing Unit |
| Housing Length | 208 mm |
| Bearing Width | 84.3 mm |
| Lubricant | Grease |
| Shaft Dia. | 80 mm |
| I.D. | 80 mm |
| Housing Material | Cast Iron |
| Weight | 15.157 LB |
| EAN or UPC | 7316570652994 |

