- Flanged Bearing Unit
- 90 mm Shaft Diameter
- 235 mm Housing Length
- 97.9 mm Bearing Width
- Cast Iron Housing Material
| Seal Type | Contact Seals |
| Housing Length | 235 mm |
| Type | Bearing Unit |
| Shaft Dia. | 90 mm |
| Housing Material | Cast Iron |
| I.D. | 90 mm |
| Flange Style | Square |
| Bore Type | Round Bore |
| O.D. | 235 mm |
| Sealing | 2-Plain Flingers |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Lubricant | Grease |
| Bearing Width | 97.9 mm |
| Weight | 24.251 LB |
| EAN or UPC | 7316570063769 |

