- Flanged Bearing Unit
- 65 mm Shaft Diameter
- 187 mm Housing Length
- 50 mm Bearing Width
- Cast Iron Housing Material
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Sealing | 2-Plain Flingers |
| Housing Length | 187 mm |
| O.D. | 187 mm |
| Flange Style | Square |
| Shaft Dia. | 65 mm |
| Bearing Width | 50 mm |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Bore Type | Tapered Bore |
| Weight | 11.574 LB |
| EAN or UPC | 7316570342741 |

