- Flanged Bearing Unit
- 35 mm Shaft Diameter
- 118 mm Housing Length
- 46.4 mm Bearing Width
- Composite Housing Material
| Sealing | 2-Rubber Flingers |
| Housing Length | 118 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Bearing Width | 46.4 mm |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| O.D. | 118 mm |
| Shaft Dia. | 35 mm |
| Relubrication Feature | Without |
| Housing Material | Composite |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| Flange Style | Square |
| Weight | 1.609 LB |
| EAN or UPC | 7316570250619 |

