- Flanged Bearing Unit
- 61.913 mm Shaft Diameter
- 187.3 mm Housing Length
- 76.23 mm Bearing Width
- Cast Iron Housing Material
| I.D. | 61.913 mm |
| Inch/Metric | Inch |
| Type | Bearing Unit |
| Shaft Dia. | 2.4375 in |
| Relubrication Feature | Without |
| Sealing | Seal & Flinger On Both Sides |
| Housing Length | 187.3 mm |
| Housing Material | Cast Iron |
| Bearing Width | 76.23 mm |
| O.D. | 187.3 mm |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Weight | 13.409 LB |
| EAN or UPC | 7316571622965 |

