SKF
FYRP 1.15/16-29
FYRP Series Heavy-Duty Cast Iron 4-Bolt Spherical Bearing Piloted Flange Unit
Item #101173949
- 1.9375" Shaft, Labyrinth Seals, Setscrew Locking, Regreasable, Expansion Type
features
- Cast iron housing
- Four-bolt base
- Self-aligning
- TriGard seal
| Shaft Dia. | 1.9375 in |
| Collar Extension | 13/16 in |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 7 1/2 in |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy Duty |
| Housing Construction | One Piece |
| Housing Length | 8 3/4 in |
| Bolt Hole Spacing | 5 3/8 in |
| Housing Height | 8 3/4 in |
| Flange Thickness | 0.6875 in |
| Length Through Bore | 3.625 in |
| Dynamic Load Rating | 35500 lbf |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Width | 3 29/32 in |
| Bolt Hole Size | 21/32 in |
| Seal Type | Labyrinth Seals |
| Pilot Diameter | 6.375 in |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Housing Width | 3 1/8 in |
| End Type | Open End |
| RPM [Max] | 1600 rpm |
| Weight | 8.444 LB |
| EAN or UPC | 7316577026866 |
