- Flanged Bearing Unit
- 49.213 mm Shaft Diameter
- 188.9 mm Housing Length
- 58.8 mm Bearing Width
- Cast Iron Housing Material
| Inch/Metric | Inch |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Relubrication Feature | Without |
| Sealing | Seal & Flinger On Both Sides |
| Seal Type | Non-Contact Seals |
| Bearing Width | 58.8 mm |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Housing Length | 188.9 mm |
| O.D. | 188.9 mm |
| I.D. | 49.213 mm |
| Weight | 5.362 LB |
| EAN or UPC | 7316571842806 |

