- Flanged Bearing Unit
- 30.163 mm Shaft Diameter
- 141.3 mm Housing Length
- 42.2 mm Bearing Width
- Cast Iron Housing Material
| Shaft Dia. | 1.1875 in |
| Housing Material | Cast Iron |
| Seal Type | Non-Contact Seals |
| Housing Length | 141.3 mm |
| Inch/Metric | Inch |
| Bearing Width | 42.2 mm |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| O.D. | 141.3 mm |
| Sealing | Seal & Flinger On Both Sides |
| I.D. | 30.163 mm |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Weight | 2.099 LB |
| EAN or UPC | 7316571577166 |

