- Flanged Bearing Unit
- 19.05 mm Shaft Diameter
- 111.9 mm Housing Length
- 37.3 mm Bearing Width
- Cast Iron Housing Material
| Housing Length | 111.9 mm |
| O.D. | 111.9 mm |
| Housing Material | Cast Iron |
| Bearing Width | 37.3 mm |
| Sealing | Seal & Flinger On Both Sides |
| Seal Type | Non-Contact Seals |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| I.D. | 19.05 mm |
| Shaft Dia. | 0.75 in |
| Relubrication Feature | Without |
| Inch/Metric | Inch |
| Weight | 1.019 LB |
| EAN or UPC | 7316572158227 |

