- Flanged Bearing Unit
- 35 mm Shaft Diameter
- 156 mm Housing Length
- 46.4 mm Bearing Width
- Cast Iron Housing Material
| Seal Type | Non-Contact Seals |
| Type | Bearing Unit |
| I.D. | 35 mm |
| O.D. | 156 mm |
| Housing Material | Cast Iron |
| Bearing Width | 46.4 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Sealing | Seal & Flinger On Both Sides |
| Housing Length | 156 mm |
| Shaft Dia. | 35 mm |
| Bore Type | Round Bore |
| Weight | 2.747 LB |
| EAN or UPC | 7316571645162 |

