- Flanged Bearing Unit
- 12 mm Shaft Diameter
- 98.5 mm Housing Length
- 32.9 mm Bearing Width
- Cast Iron Housing Material
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Sealing | 2-Plain Flingers |
| I.D. | 12 mm |
| Seal Type | Contact Seals |
| O.D. | 98.5 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Flange Style | Oval |
| Bearing Width | 32.9 mm |
| Housing Length | 98.5 mm |
| Relubrication Feature | With |
| Shaft Dia. | 12 mm |
| Housing Material | Cast Iron |
| Weight | 0.83 LB |
| EAN or UPC | 7316570249200 |

