- Flanged Bearing Unit
- 17 mm Shaft Diameter
- 98.5 mm Housing Length
- 39.1 mm Bearing Width
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Lubricant | Grease |
| O.D. | 98.5 mm |
| Flange Style | Oval |
| Bearing Width | 39.1 mm |
| Inch/Metric | Metric |
| Housing Length | 98.5 mm |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Shaft Dia. | 17 mm |
| I.D. | 17 mm |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Sealing | Without |
| Weight | 0.779 LB |
| EAN or UPC | 7316577732439 |

