- Flanged Bearing Unit
- 20 mm Shaft Diameter
- 112 mm Housing Length
- 37.3 mm Bearing Width
- Cast Iron Housing Material
| Bearing Width | 37.3 mm |
| Housing Length | 112 mm |
| Sealing | 2-Plain Flingers |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 71.4 mm |
| Bearing Type | Ball Bearing |
| Housing Width | 66.5 mm |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Housing Height | 60.5 mm |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| O.D. | 112 mm |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Bore Type | Round Bore |
| I.D. | 20 mm |
| Relubrication Feature | With |
| Lubrication | Relubricatable |
| Length Through Bore | 31 mm |
| Bolt Circle Dia. | 71.4 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Flange Style | Oval |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 20 mm |
| Flange Thickness | 11 mm |
| Weight | 0.984 LB |
| EAN or UPC | 7316577032294 |

