- Flanged Bearing Unit
- 25 mm Shaft Diameter
- 124 mm Housing Length
- 38.8 mm Bearing Width
- Cast Iron Housing Material
| Lubricant | Grease |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| O.D. | 124 mm |
| Length Through Bore | 34.1 mm |
| Mounted Unit Duty | Standard Duty |
| Type | Bearing Unit |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Relubrication Feature | With |
| Lubrication | Relubricatable |
| Bearing Width | 38.8 mm |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Flange Thickness | 12 mm |
| Bolt Hole Spacing | 76.2 mm |
| Flange Type | 2-Bolt Flange |
| Flange Style | Oval |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| Bearing Type | Ball Bearing |
| I.D. | 25 mm |
| Housing Length | 124 mm |
| Bolt Circle Dia. | 76.2 mm |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Housing Width | 71 mm |
| Housing Height | 70 mm |
| Weight | 1.312 LB |
| EAN or UPC | 7316577029270 |

