- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 42.9 mm |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 100 mm |
| Housing Construction | One Piece |
| Shaft Dia. | 35 mm |
| Bearing Design | Non-Expansion |
| Housing Width | 94 mm |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 100 mm |
| Flange Style | 2-Bolt |
| Housing Height | 96 mm |
| Inch/Metric | Metric |
| Flange Thickness | 13 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 156 mm |
| Weight | 2.729 LB |
| EAN or UPC | 7316577029287 |

