- Flanged Bearing Unit
- 40 mm Shaft Diameter
- 171.5 mm Housing Length
- 56.7 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| Bolt Hole Spacing | 143.5 mm |
| Bore Type | Round Bore |
| Housing Length | 171.5 mm |
| Flange Style | Oval |
| Housing Width | 100 mm |
| Bearing Width | 56.7 mm |
| Mounted Unit Duty | Standard Duty |
| Sealing | Without |
| Housing Construction | One Piece |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Duty | Normal-Duty |
| O.D. | 171.5 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 14 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Length Through Bore | 49.2 mm |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Shaft Dia. | 40 mm |
| I.D. | 40 mm |
| Flange Thickness | 14 mm |
| Housing Height | 102 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Weight | 3.567 LB |
| EAN or UPC | 7316577295187 |

