- Flanged Bearing Unit
- 38.1 mm Shaft Diameter
- 171.5 mm Housing Length
- 54.2 mm Bearing Width
- Cast Iron Housing Material
| Shaft Dia. | 1.5 in |
| I.D. | 38.1 mm |
| Bearing Width | 54.2 mm |
| Flange Style | Oval |
| Seal Type | Contact Seals |
| O.D. | 171.5 mm |
| Housing Length | 171.5 mm |
| Relubrication Feature | With |
| Inch/Metric | Inch |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| Weight | 3.646 LB |
| EAN or UPC | 7316570299977 |

