- Flanged Bearing Unit
- 25.4 mm Shaft Diameter
- 124 mm Housing Length
- 38.8 mm Bearing Width
- Cast Iron Housing Material
| Lubricant | Grease |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Housing Length | 124 mm |
| Shaft Dia. | 1 in |
| I.D. | 25.4 mm |
| O.D. | 124 mm |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Sealing | 2-Plain Flingers |
| Inch/Metric | Inch |
| Bearing Width | 38.8 mm |
| Flange Style | Oval |
| Weight | 1.327 LB |
| EAN or UPC | 7316570268362 |

