- Flanged Bearing Unit
- 25 mm Shaft Diameter
- 124 mm Housing Length
- 42.5 mm Bearing Width
- Cast Iron Housing Material
| Housing Width | 71 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Height | 70 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 76.2 mm |
| Bearing Width | 42.5 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 76.2 mm |
| Flange Thickness | 12 mm |
| Shaft Dia. | 25 mm |
| O.D. | 124 mm |
| Relubrication Feature | With |
| Type | Bearing Unit |
| Locking Device | Eccentric Locking Collar |
| Flange Style | Oval |
| Length Through Bore | 34.1 mm |
| Lubricant | Grease |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Sealing | Without |
| Flange Type | 2-Bolt Flange |
| Housing Length | 124 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| I.D. | 25 mm |
| Weight | 1.339 LB |
| EAN or UPC | 7316571047737 |

