- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 141.5 mm Housing Length
- 42.2 mm Bearing Width
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Bearing Width | 42.2 mm |
| Bolt Circle Dia. | 90.5 mm |
| Lubrication | Relubricatable |
| Housing Width | 84 mm |
| Relubrication Feature | With |
| Housing Construction | One Piece |
| Flange Style | Oval |
| Type | Bearing Unit |
| Housing Height | 83 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Sealing | 2-Plain Flingers |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| O.D. | 141.5 mm |
| Bearing Design | Non-Expansion |
| Flange Thickness | 13 mm |
| Length Through Bore | 38.1 mm |
| Bore Type | Round Bore |
| Bolt Hole Spacing | 90.5 mm |
| End Type | Open End |
| I.D. | 30 mm |
| Shaft Dia. | 30 mm |
| Style | 2-Bolt Flange |
| Housing Length | 141.5 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.967 LB |
| EAN or UPC | 7316577030993 |

