- Flanged Bearing Unit
- 35 mm Shaft Diameter
- 156 mm Housing Length
- 50.4 mm Bearing Width
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Bearing Width | 50.4 mm |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Length Through Bore | 42.9 mm |
| Housing Length | 156 mm |
| Housing Height | 96 mm |
| Shaft Dia. | 35 mm |
| Flange Style | Oval |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bolt Hole Spacing | 100 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 100 mm |
| Bearing Design | Non-Expansion |
| O.D. | 156 mm |
| Bore Type | Round Bore |
| Flange Thickness | 13 mm |
| I.D. | 35 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Type | Bearing Unit |
| Lubricant | Grease |
| Housing Width | 94 mm |
| Flange Type | 2-Bolt Flange |
| Sealing | Without |
| Weight | 2.723 LB |
| EAN or UPC | 7316577732675 |

