- Flanged Bearing Unit
- 25 mm Shaft Diameter
- 124 mm Housing Length
- 38.8 mm Bearing Width
- Composite Housing Material
| Housing Material | Composite |
| Bearing Width | 38.8 mm |
| Housing Length | 124 mm |
| Type | Bearing Unit |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Sealing | 2-Rubber Flingers |
| Relubrication Feature | Without |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| O.D. | 124 mm |
| Shaft Dia. | 25 mm |
| Flange Style | Oval |
| Weight | 0.686 LB |
| EAN or UPC | 7316570175011 |

