- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 142.5 mm Housing Length
- 42.2 mm Bearing Width
- Composite Housing Material
| Type | Bearing Unit |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Flange Style | Oval |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Bearing Width | 42.2 mm |
| Housing Material | Composite |
| Sealing | 2-Plain Flingers |
| Housing Length | 142.5 mm |
| Shaft Dia. | 30 mm |
| O.D. | 142.5 mm |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Weight | 1.046 LB |
| EAN or UPC | 7316570818376 |

