- Flanged Bearing Unit
- 25 mm Shaft Diameter
- 130 mm Housing Length
- 35.8 mm Bearing Width
- Cast Iron Housing Material
| Housing Length | 130 mm |
| Lubricant | Grease |
| Shaft Dia. | 25 mm |
| Sealing | 2-Plain Flingers |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Flange Style | Oval |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Relubrication Feature | With |
| Type | Bearing Unit |
| Bearing Width | 35.8 mm |
| Housing Material | Cast Iron |
| Weight | 1.407 LB |
| EAN or UPC | 7316570882827 |

