- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 148 mm Housing Length
- 40.7 mm Bearing Width
- Cast Iron Housing Material
| Flange Style | Oval |
| Sealing | 2-Plain Flingers |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Relubrication Feature | With |
| Shaft Dia. | 30 mm |
| Seal Type | Contact Seals |
| Bearing Width | 40.7 mm |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| O.D. | 148 mm |
| Type | Bearing Unit |
| Housing Length | 148 mm |
| Weight | 2.011 LB |
| EAN or UPC | 7316570067613 |

