- Flanged Bearing Unit
- 45 mm Shaft Diameter
- 188 mm Housing Length
- 52.2 mm Bearing Width
- Cast Iron Housing Material
| O.D. | 188 mm |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Housing Length | 188 mm |
| Inch/Metric | Metric |
| Sealing | 2-Plain Flingers |
| Lubricant | Grease |
| Flange Style | Oval |
| Shaft Dia. | 45 mm |
| Seal Type | Contact Seals |
| Bearing Width | 52.2 mm |
| I.D. | 45 mm |
| Relubrication Feature | With |
| Weight | 4.396 LB |
| EAN or UPC | 7316571043029 |

