- Flanged Bearing Unit
- 50 mm Shaft Diameter
- 195 mm Housing Length
- 54.6 mm Bearing Width
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Housing Length | 195 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Sealing | 2-Plain Flingers |
| I.D. | 50 mm |
| Bearing Width | 54.6 mm |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Flange Style | Oval |
| O.D. | 195 mm |
| Type | Bearing Unit |
| Relubrication Feature | With |
| Weight | 4.949 LB |
| EAN or UPC | 7316570195682 |

