- Flange Unit
| Bolt Hole Type | Plain |
| Housing Type | Flange |
| Center Distance of Bolt Holes | 5.118 in, 130 mm |
| Housing Width | 1.339 in, 34 mm |
| Housing Material | Cast Iron |
| Weight | 1.83 LB |
| EAN or UPC | 7316570151817 |
| Bolt Hole Type | Plain |
| Housing Type | Flange |
| Center Distance of Bolt Holes | 5.118 in, 130 mm |
| Housing Width | 1.339 in, 34 mm |
| Housing Material | Cast Iron |
| Weight | 1.83 LB |
| EAN or UPC | 7316570151817 |