- Angular Contact Thrust Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 32 mm Width
| I.D. | 100 mm |
| O.D. | 150 mm |
| Sealing | Without |
| Ball Material | Steel |
| Inner Ring Width | 1.26 in, 32 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| Static Load Rating | 67442.683 lbf, 300 kN |
| Relubrication Feature | Without |
| Weight | 4.866 LB |
| EAN or UPC | 7316577107015 |

