- Angular Contact Thrust Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 32 mm Width
| O.D. | 150 mm |
| Sealing | Without |
| Ball Material | Steel |
| Relubrication Feature | With |
| Bearing Type | Angular Contact Thrust |
| I.D. | 100 mm |
| Outer Race Material | Steel |
| Weight | 5.3 LB |
| EAN or UPC | 7316570365443 |

